Menu Search
Screwdrivers Screwdriver, Combination Ratcheting, Natural

INDUSTRIAL SUPPLIES MISC #807SX

Screwdriver, Combination Ratcheting, Natural

SKU #78404194423
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver Combination Ratcheting
Pieces: 1
Tip Type: Slotted & Phillips
Tip Size - Slotted: 1/4"
Tip Size - Phillips: #2
Shaft Type: Flat, Tips Offset 90 Deg
Overall Length: 6-3/4"
Handle: Metal Shaft

Screwdrivers: Type - Screwdriver Combination Ratcheting; Pieces - 1; Tip Type - Slotted & Phillips; Tip Size - Slotted - 1/4"; Tip Size - Phillips - #2; Shaft Type - Flat, Tips Offset 90 Deg; Overall Length - 6-3/4"; Handle - Metal Shaft