Menu Search
IDEAL #35-298

Screwdriver, Set; 8 Pieces; Slotted / Phillips

SKU # 78325055478
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Set
Pieces: 8
Tip Type: (6) Slotted (2) Phillips
Tip Size - Slotted: 3/16, 1/4, 5/16 in
Tip Size - Phillips: #1, #2
Shaft Type: Square & Round
Shaft Length: 3.00 to 6.00 in
Handle: Cushioned
Container: Vinyl Pouch