You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #35-203

Screwdriver, Crank-Action; 9-3/4 in. Long

SKU # 78325035203
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Screwdriver Crank-Action
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round, Offset
Overall Length: 9-3/4 in.
Handle: Cushioned

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.