IDEAL #35-156

Screwdriver, 1 Piece, Cushion Grip Handle

SKU: 78325035156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Keystone
Tip Size - Slotted: 5/16"
Shaft Type: Square, Heavy Duty
Shaft Length: 6"
Handle: Cushioned
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Keystone; Tip Size - Slotted - 5/16"; Shaft Type - Square, Heavy Duty; Shaft Length - 6"; Handle - Cushioned