Menu Search
Screwdrivers Screwdriver, 1 Piece, 6 in. L Round Shaft

IDEAL #35-406

Screwdriver, 1 Piece, 6 in. L Round Shaft

SKU #78325035406
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet, Screw-Holding
Tip Size - Slotted: 3/16"
Shaft Type: Screw Holding Round
Shaft Length: 6"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Cabinet, Screw-Holding; Tip Size - Slotted - 3/16"; Shaft Type - Screw Holding Round; Shaft Length - 6"; Handle - Cushioned