Menu Search
Screwdrivers Screwdriver, 1 Piece, #2 Phillips Tip

IDEAL #35-194

Screwdriver, 1 Piece, #2 Phillips Tip

SKU #78325035194
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver
Pieces: 1
Tip Type: Phillips
Tip Size - Phillips: #2
Shaft Type: Round
Shaft Length: 4"
Handle: Cushioned

Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Phillips; Tip Size - Phillips - #2; Shaft Type - Round; Shaft Length - 4"; Handle - Cushioned