Menu Search
Search
IDEAL #35-936

Multi-Bit Torque Screwdriver, Case

SKU # 78325078916
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Bit Torque Screwdriver
Pieces: 7
Tip Type: (2) Slotted, (2) Square and (2) Phillips
Tip Size - Slotted: 1/4, 3/16 in.
Tip Size - Phillips: No. 1, No. 2
Tip Size - Square: No. 1, No. 2
Container: Case
Listings: NEC-2017