Menu Search
Search
IDEAL #35-946

Multi-Bit Screwdriver and Nut Driver, Cushion Grip Handle

SKU # 78325078803
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: 12-in-1 Multi-Bit Screwdriver and Nut Driver
Tip Type: (2) Square, (2) Slotted, (2) Phillips, (4) Hex and (2) Torx®
Tip Size - Slotted: 3/16, 1/4 in.
Tip Size - Phillips: No. 1, No. 2
Tip Size - Square: No. 1, No. 2
Tip Size - Torx: T10, T15
Tip Size - Other: Hex - 3/16, 1/4, 5/16, 3/8 in.
Handle: Cushion Grip

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.