Menu Search

IDEAL #35-9149

Insulated Screwdriver

SKU: 78325073120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Insulated Screwdriver
Tip Type: Slotted
Tip Size - Slotted: 1/8"
Shaft Length: 4"
Description
Screwdrivers: Type - Insulated Screwdriver; Tip Type - Slotted; Tip Size - Slotted - 1/8"; Shaft Length - 4"