Menu Search
Screwdrivers Insulated Screwdriver 1

IDEAL #35-9166

Insulated Screwdriver 1

SKU #78325073124
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Insulated Screwdriver
Pieces: 1
Tip Type: Slotted
Tip Size - Slotted: 5/16 in.
Shaft Type: Round
Shaft Length: 7.00 in.

Screwdrivers: Type - Insulated Screwdriver; Pieces - 1; Tip Type - Slotted; Tip Size - Slotted - 5/16 in.; Shaft Type - Round; Shaft Length - 7.00 in.