Menu Search
Screwdrivers Basic Insulated Kit 10

IDEAL #35-9151

Basic Insulated Kit 10

SKU #78325073123
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Basic Insulated Kit
Pieces: 10
Tip Type: (2) Slotted (1) Phillips
Tip Size - Slotted: 0.25 in., 6.00 in.
Tip Size - Phillips: #2

Screwdrivers: Type - Basic Insulated Kit; Pieces - 10; Tip Type - (2) Slotted (1) Phillips; Tip Size - Slotted - 0.25 in., 6.00 in.; Tip Size - Phillips - #2