Menu Search
Search
GREENLEE #0353-32-INS

Screwdriver, Insulated; No. 1 Square Tip

SKU # 78331013450
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tip Size - Square: #1
Type: 1000V Insulated Screwdriver
Pieces: 1
Tip Type: Square
Shaft Length: 6 in.

Additional Info: Black Phosphate Plated Tip