GREENLEE #0153-26C

Screwdriver 1 10-11/32"

SKU: 78331054650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Type: Round
Shaft Length: 6"
Overall Length: 10-11/32"
Handle: Cushioned
Description
Screwdrivers: Type - Screwdriver; Pieces - 1; Tip Type - Slotted Cabinet; Tip Size - Slotted - 1/4"; Shaft Type - Round; Shaft Length - 6"; Overall Length - 10-11/32"; Handle - Cushioned