Menu Search
Search
CEMENTEX #IS14-16

Screwdriver, Insulated; Slotted Cabinet Tip

SKU # 69681200932
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver 1000V Insulated
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 7/32"
Shaft Type: Round
Shaft Length: 3-1/4 in.
Handle: Cushioned, 1000V Insulated