Menu Search
CEMENTEX #M6-CG

Screwdriver; 1/4 in. Slotted Cabinet Tip; 2 in. Shaft

SKU # 69681201339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Slotted Cabinet
Tip Size - Slotted: 1/4"
Shaft Length: 2"
Handle: Cushioned