Menu Search
Search
BAHCO TOOLS #BE-8450

Ergo Screwdriver, Stubby; 4.06 in. Long

SKU # 31415683864
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stubby Screwdriver
Tip Type: Slotted
Tip Size - Slotted: 5.50x1.00 mm
Shaft Length: 1.77 in.
Overall Length: 4.06 in.
Handle: 3-Component, Ergonomic Comfort-Grip

BAH BE-8450 SLTD ERGO SCRWDRVR