Menu Search
Search
BAHCO TOOLS #BE-8251

Screwdriver, Slotted 150 mm Shaft, 272 mm OAL

SKU # 31415024248
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Slotted
Tip Size - Slotted: 6.00x1.00 mm
Shaft Length: 150mm
Overall Length: 272mm
Handle: 3-Component, Ergonomic Comfort Grip