Menu Search
Search
BAHCO TOOLS #BE-8605

Screwdriver, Phillips 100 mm Shaft, 222 mm OAL

SKU # 31415024249
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Phillips
Tip Size - Phillips: No. 0
Shaft Length: 100mm
Overall Length: 222mm
Handle: 3-Component, Ergonomic Comfort Grip