Menu Search
Search
BAHCO TOOLS #BE-8020

Ergo Screwdriver; 3.00x0.50mm. Slotted Tip; 7.17 in. Long

SKU # 31415601063
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Tip Type: Slotted
Tip Size - Slotted: 3.00x0.50 mm
Shaft Length: 2.36 in.
Overall Length: 7.17 in.
Handle: 3-Component, Ergonomic Comfort-Grip

BAH BE-8020 SLTD ERGO SCRWDRVR