Menu Search
Search
ARMSTRONG TOOLS #66-567

Screwdriver; 3/16 in. Slotted Cabinet Tip; 11-5/8 in. Long

SKU # 78141266567
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted Cabinet
Tip Size - Slotted: 3/16"
Shaft Type: Round
Shaft Length: 8 in.
Overall Length: 11-5/8 in.
Handle: Cushioned