Menu Search
Search
ARMSTRONG TOOLS #66-544

Screwdriver; 1/4 in. Slotted Tip; 8-1/4 in. Long

SKU # 78141266544
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted
Tip Size - Slotted: 1/4"
Shaft Type: Square
Shaft Length: 4 in.
Overall Length: 8-1/4 in.
Handle: Cushioned