Menu Search
ARMSTRONG TOOLS #66-501

Screwdriver; 1/4 in. Slotted Tip; 8-1/4 in. Long

SKU # 78141266501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver
Pieces: 1
Tip Type: Slotted
Tip Size - Slotted: 1/4 in.
Shaft Type: Round
Overall Length: 8-1/4 in.
Handle: Cushioned