APEX TOOL GROUP #CMB6WCDP

Screwdriver Set 6

SKU: 03710314340
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Screwdriver Set
Pieces: 6
Tip Type: (2) Phillips (2) Slotted
Tip Size - Slotted: 3/16, 9/32 in
Tip Size - Phillips: #1, #2
Manufacturer Series: Crescent
Description
Screwdrivers: Type - Screwdriver Set; Pieces - 6; Tip Type - (2) Phillips (2) Slotted; Tip Size - Slotted - 3/16, 9/32 in; Tip Size - Phillips - #1, #2; Additional Information - Chrome/Nickel Plated, Yellow Handle; Manufacturer Series - Crescent
Additional Info: Chrome/Nickel Plated, Yellow Handle