Menu Search
Search
PANDUIT #LCC1/0-14DW-X

Lug, Compression; 2H; Long; 1/0 AWG; 1/4 in.; 1 in. Spacing

SKU # 07498379810 Manufacturer Series: LCC-W
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Screw/​Stud Size: 1/4 in.
Stud Hole Spacing: 1 in.
Lug L x Tongue W: 3.44 x 0.76 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Color Code: Pink
Inspection Hole: Yes