Menu Search
Search
PANDUIT #LCAN250-14-X

Pan-Lug™ Lug, Compression; Copper; 1H; 35kV; 250 MCM; 1/4 in.

SKU # 07498360341 Manufacturer Series: LCAN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 2.47 x 0.77 in.
Conductor Size - Code: 250 MCM
Conductor Size - Navy: 250 Navy
Color Code: Yellow
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Narrow Tongue
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes