Menu Search
Search
PANDUIT #LCAN600-12-6

Pan-Lug™ Lug, Compression; Copper; 1H; 35kV; 600 MCM; 1/2 in.

SKU # 07498344483 Manufacturer Series: LCAN
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 4.20 x 1.19 in.
Conductor Size - Code: 600 MCM
Conductor Size - Navy: 600 Navy
Color Code: Green
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Narrow Tongue
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes