Menu Search
Search
PANDUIT #LCAN400-12-6

Pan-Lug™ Lug, Compression; Copper; 1H; 35kV; 400 MCM; 1/2 in.

SKU # 07498344482 Manufacturer Series: LCAN
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.22 x 0.95 in.
Conductor Size - Code: 400 MCM
Conductor Size - Navy: 400 Navy
Color Code: Blue
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Narrow Tongue
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes