Menu Search
Search
PANDUIT #LCCX4/0-12-X

Pan-Lug™ Lug, Compression; CU; 35kV; 2 Holes; Long Barrel; 4/0 AWG; 1/2 in.

SKU # 07498343778 Manufacturer Series: LCCX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 5.73 x 1.19"
Stud Hole Spacing: 1.75 in.
Conductor Size - Flex: 4/0 Flex 550/24 Str
Color Code: Purple
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Conductor Inspection Hole. Package: 10