You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LCA300-12-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 300 MCM; 1/2 in.

SKU # 07498390050 Manufacturer Series: LCA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 300 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.05 x 1.19"
Color Code: White
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10