You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #LCAS3/0-56-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 3/0 AWG; 5/16 in.

SKU # 07498322506 Manufacturer Series: LCAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 3/0 AWG
Lug L x Tongue W: 1.97 x 0.96"
Conductor Size - Navy: 150 Navy
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10