Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PANDUIT #LCAS2/0-12-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 2/0 AWG; 1/2 in.

SKU # 07498322504 Manufacturer Series: LCAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 2.14 x 0.85"
Conductor Size - Navy: 125 Navy
Color Code: Black
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10