Menu Search
Search
PANDUIT #LCAS4-56F-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 90 deg.; 4 AWG; 5/16 in.

SKU # 07498386897 Manufacturer Series: LCAS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 4 AWG
Lug L x Tongue W: 1.24 x 0.55"
Conductor Size - Navy: 40-50 Navy
Color Code: Gray
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / 90 Degree
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50