Menu Search
Search
PANDUIT #LCA500-1F-6

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 90 deg.; 500 MCM; 1 in.

SKU # 07498386993 Manufacturer Series: LCA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 1 in.
Lug L x Tongue W: 3.20 x 1.54"
Conductor Size - Navy: 500 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 6