Menu Search
PANDUIT #LCA8-38F-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 90 deg.; 8 AWG; 3/8 in.

SKU # 07498355900 Manufacturer Series: LCA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 3/8 in.
Lug L x Tongue W: 1.21 x 0.60"
Conductor Size - Navy: 23 Navy
Color Code: Red
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-Plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50