Menu Search
Search
PANDUIT #LCC1/0-12DWF-X

Lug, Compression; 2H; Long; 90 deg.; 1/0 AWG; 1/2 in.; 1 in. Spacing

SKU # 07498380722 Manufacturer Series: LCC-W
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 1/2 in.
Stud Hole Spacing: 1 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / 90 Degree
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Color Code: Pink
Inspection Hole: Yes