Menu Search
Search
PANDUIT #LCC250-12DH-X

Lug, Compression; 2H; Long; 45 deg.; 250 MCM; 1/2 in.; 1 in. Spacing

SKU # 07498390213 Manufacturer Series: LCC
RoHS Compliant
View more versions of this product
Stud Hole Spacing: 1 in.
Screw/​Stud Size: 1/2 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / 45 Degree
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Color Code: Yellow
Inspection Hole: No