Menu Search
Search
PANDUIT #LCC1000-12-3

Lug, Compression; 2H; Long; 1000 MCM; 1/2 in.; 1.75 in. Spacing

SKU # 07498390290 Manufacturer Series: LCC
RoHS Compliant
View more versions of this product
Stud Hole Spacing: 1.75 in.
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 7.29 x 2.17 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 1000 MCM
Color Code: White
Inspection Hole: No

Additional Info: Die Code: P125, Barrel Length: 0.32 in., Thickness: 0.12 in., Wire Strip Length: 3-1/16 in.