Menu Search
Search
UNION BUTTERFIELD #3210002

Screw Extractor, 5/32 to 7/32 in. Screw, 0.086 in. Tip, 3/16 in. Shaft

SKU # 40108698852 Manufacturer Series: 1800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screw Extractor
Screw Size: 5/32 to 7/32 Screw
Tip Size: 0.086"
Shaft Size: 3/16"
Length: 2-3/8 in.
Size No.: #2
Material: Chromium Steel