Menu Search
Screw Extractors Screw Extractor, 3/32 to 5/32 in. Screw, 0.054 in. Tip, 11810 in. Shaft

UNION BUTTERFIELD #3210001

Screw Extractor, 3/32 to 5/32 in. Screw, 0.054 in. Tip, 11810 in. Shaft

SKU #40108698853
Manufacturer Series: 1800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screw Extractor
Screw Size: 3/32 to 5/32 Screw
Tip Size: 0.054"
Shaft Size: 5/32"
Length: 2 in.
Size No.: #1
Material: Chromium Steel