Menu Search
Screw Extractors Screw Extractor 1/4 to 5/16 in. Screw
STANLEY #J9521

Screw Extractor 1/4 to 5/16 in. Screw

SKU # 66267953159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screw Extractor
Screw Size: 1/4 to 5/16 in. Screw
Pipe Size: 1/8 in. Pipe
Tip Size: 1/4 in., 5/16 in.
Drill Size: 1/8 in.
Length: 2-5/16 in.

Screw Extractors: Type - Screw Extractor; Screw Size - 1/4 to 5/16 in. Screw; Pipe Size - 1/8 in. Pipe; Tip Size - 1/4 in., 5/16 in.; Drill Size - 1/8 in.; Length - 2-5/16 in.; Additional Information - Blunt Tip Width: 3/16 in.

Additional Info: Blunt Tip Width: 3/16 in.