Menu Search
Screw Extractors Extractor, Pipe, 2 in. Pipe, 2-1/16 in. Drill, Schedule 40
RIDGID #35635

Extractor, Pipe, 2 in. Pipe, 2-1/16 in. Drill, Schedule 40

SKU # 09569135635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pipe Extractor
Pipe Size: 2 in. (50mm)
Drill Size: 2-1/16 in. (52mm)
Length: 4.5 in. (112mm)

Additional Info: For Schedule 40 and 80 Pipe