Menu Search
Screw Extractors Extractor, Pipe, 1 in. Pipe, 1-1/16 in. Drill, Schedule 80

RIDGID #35650

Extractor, Pipe, 1 in. Pipe, 1-1/16 in. Drill, Schedule 80

SKU #09569135650
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pipe Extractor
Pipe Size: 1 in. Pipe
Drill Size: 1-1/16 in.
Length: 3-1/2 in.

Screw Extractors: Type - Pipe Extractor; Pipe Size - 1 in. Pipe; Drill Size - 1-1/16 in.; Length - 3-1/2 in.; Additional Information - Schedule 80

Additional Info: Schedule 80