Menu Search
Search
CHICAGO LATROBE #65023

Screw Extractor, 1-3/4 to 2-1/8 in. Screw, 1-1/16 in. Drill

SKU # 78900965023 Manufacturer Series: Series 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screw Extractor
Screw Size: 1-3/4 to 2-1/8 in. Screw
Pipe Size: 1 in. Pipe
Tip Size: 1 in.
Drill Size: 1-1/16 in.
Length: 4-5/8 in.
Size No.: No. 9
Material: Bright Alloy Steel