Menu Search
Screen Accessories Touch Pen, 10.00 in., Plastic, Use With MP277 Touch Device

SIEMENS #6AV66457AB140AS0

SIMATIC Touch Pen, 10.00 in., Plastic, Use With MP277 Touch Device

SKU #66264334805
Manufacturer Series: HMI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Stylus Pen
Size: 10 in.
Material: Plastic
Use With: MP277 Touch Device

PLC Screen Accessories: Type - Stylus Pen; Size - 10.00 in.; Material - Plastic; Use With - MP277 Touch Device; Manufacturer Series - Simatic HMI