SIEMENS #6AV66715BC000AX0

Protective Film, 8.00 in., Plastic, Use With MP277 Touch Device

SKU: 66264339724
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Protective Film
Size: 8 in.
Material: Plastic
Use With: MP277 Touch Device
Manufacturer Series: Simatic HMI
Description
PLC Screen Accessories: Type - Protective Film; Size - 8.00 in.; Material - Plastic; Use With - MP277 Touch Device; Additional Information - Thickness: 0.30mm; Manufacturer Series - Simatic HMI
Additional Info: Thickness: 0.30mm