Menu Search
Screen Accessories Protective Film, 6.00 in., Use With TP170 Micro/TP170A/B/C7-635 Touch Device
SIEMENS #6AV65741AD004AX0

Protective Film, 6.00 in., Use With TP170 Micro/TP170A/B/C7-635 Touch Device

SKU # 66264325648
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Protective Membrane
Size: 6 in.
Material: Plastic
Use With: TP070, TP170 Micro, TP170A/B, C7-635 Touch Device

PLC Screen Accessories: Type - Protective Membrane; Size - 6.00 in.; Material - Plastic; Use With - TP070, TP170 Micro, TP170A/B, C7-635 Touch Device; Additional Information - Thickness: 0.13 mm

Additional Info: Thickness: 0.13 mm