You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6AV65741AD004DX0

SIMATIC Protective Film, 6.00 in., Plastic, Use With TP270/TP277/MP177/MP270B Touch Device

SKU # 66264321023 Manufacturer Series: HMI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Film
Size: 6 in.
Material: Plastic
Use With: TP270, TP277, MP177, MP270B Touch Device

PLC Screen Accessories: Type - Protective Film; Size - 6.00 in.; Material - Plastic; Use With - TP270, TP277, MP177, MP270B Touch Device; Additional Information - Thickness: 0.13mm; Manufacturer Series - Simatic HMI

Additional Info: Thickness: 0.13mm