Menu Search
Screen Accessories Protective Film, 19.00 in., Use With Panel PC477/577/677/877/MP377 Touch Device

SIEMENS #6AV76721CE000AA0

SIMATIC Protective Film, 19.00 in., Use With Panel PC477/577/677/877/MP377 Touch Device

SKU #66264318274
Manufacturer Series: HMI
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Protective Film
Size: 19 in.
Material: Plastic
Use With: Panel PC477, 577, 677, 877, MP377 Touch Device

PLC Screen Accessories: Type - Protective Film; Size - 19.00 in.; Material - Plastic; Use With - Panel PC477, 577, 677, 877, MP377 Touch Device; Manufacturer Series - Simatic HMI