Menu Search
Screen Accessories Protective Film, 10.00 in., Plastic, Use With Mobile Panel 277 Touch Device
SIEMENS #6AV66457AB150AS0

Protective Film, 10.00 in., Plastic, Use With Mobile Panel 277 Touch Device

SKU # 04089278345
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Protective Membrane
Size: 10 in.
Material: Plastic
Use With: Mobile Panel 277 Touch Device

PLC Screen Accessories: Type - Protective Membrane; Size - 10.00 in.; Material - Plastic; Use With - Mobile Panel 277 Touch Device; Additional Information - Thickness: 0.30 mm

Additional Info: Thickness: 0.30 mm