Menu Search
Screen Accessories Protective Film, 10.00 in., Plastic, Use With MP277 Touch Device
SIEMENS #6AV66713DC000AX0

SIMATIC Protective Film, 10.00 in., Plastic, Use With MP277 Touch Device

SKU # 66264321029 Manufacturer Series: HMI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Protective Film
Size: 10 in.
Material: Plastic
Use With: MP277 Touch Device

PLC Screen Accessories: Type - Protective Film; Size - 10.00 in.; Material - Plastic; Use With - MP277 Touch Device; Additional Information - Thickness: 0.13mm; Manufacturer Series - Simatic HMI

Additional Info: Thickness: 0.13mm